Zoro Homepage

Feit LED Edison LED Light String Clear 20 ft. 10 lights

  • Mfr # SL20-10/FIL

  • Zoro # G8669776


product price: $39.35
/ea

Key Features

Watts
1 Watt
Fixture Voltage
120V
Product Equivalent
11
Product Base
Medium (E26)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL20-10/FIL
Zoro #
G8669776
UPC #
17801721300
Country of Origin
China

Details

Watts
1 Watt
Fixture Voltage
120V
Product Equivalent
11
Product Base
Medium (E26)

Description

Enhance any outdoor area with the Feit Electric 72122 20 ft. LED string lights. The bulbs give off a warm amber glow perfect lighting for gazebos, patios, pergolas, restaurants and more. Our string lights are made with commercial-strength, heavy-duty 16/3 SJTW that withstands extreme temperatures and wet weather for year-round enjoyment. If one bulb goes out, the rest will remain lit. Decorate and illuminate your next festive celebration.


  • • * Adds a cozy touch to backyards, patios, and porches
  • • Durable weatherproof build for year-round outdoor lighting
  • • Linkable up to 75 sets
  • • String light sets include 10 suspended weather-resistant sockets spread 2 feet apart on heavy-duty 18-Gauge cord
  • • 15,000 Hour Life Span / 13.7 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.