Zoro Homepage

Feit LED Retrofits White 5 in. W LED Canless Recessed Downlight 9 W

  • Mfr # LEDR4XT/5CCT

  • Zoro # G005305237


product price: $21.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDR4XT/5CCT
Zoro #
G005305237
UPC #
17801478358
Country of Origin
China

Description

Convert your home to advanced LED energy-saving technology with this 4-inch selectable white canless recessed downlight from Feit Electric. Innovative technology allows you to choose from five color temperatures, and change at any time with the flip of a light switch. Each downlight comes with a tethered J-Box and built-in trim for installation directly into finished ceilings without recessed cans. A dimmable LED design produces 540 lumens using only 9 watts - up to 82% less energy than an equivalent 50-watt incandescent. A 90+ CRI light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for a decade or more.


  • • Integrated tethered J-box eliminates the need for recessed can housing
  • • Converts conventional recessed lighting to energy saving LED technology
  • • Preset color temperature or adjust after install: choose from 5 color temperatures
  • • 90+ high CRI makes colors more realistic and vibrant
  • • Wet Location Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.