Zoro Homepage

Feit LED Smart-Enabled Color Changing String Lights Multicolored 50 ft. 30 lights

  • Mfr # SL50-30/RGBTW/A

  • Zoro # G416560058


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL50-30/RGBTW/A
Zoro #
G416560058
UPC #
-
Country of Origin
China

Description

Get decorative outdoor lighting all year long with Smart Color Changing Permanent Outdoor LED String Lights from Feit Electric. The ultimate lighting solution for your outdoor space, these smart lights install around eaves to paint your home in rich color. Install them once and enjoy bright colors for holidays, events, and mood lighting for years to come. Use with or without Wi-Fi, with 8 built-in preset scenes and 75+ preset scenes in the app. Millions of customizable colors let you light up your entire home with a personalized touch. Control individual lights within the string, creating unique patterns and sequences. Set schedules and automate scenes to match your mood or routine effortlessly from the free Feit Electric app. Create stunning expansive lighting displays by linking up to 150 feet of string lights with a single power source. This set installs in two ways use the included heavy-duty 3M foam adhesive or screw into the mounting surface. Lights are IP67 outdoor rated, ensuring durability and water resistance. Enjoy seamless connectivity via 2.4 GHz Wi-Fi and Bluetooth, giving you complete control over your lights from your smartphone or tablet. Add voice control with Alexa and Google Assistant compatibility. With RGBIC technology, colors are vibrant and dynamic, allowing you to create captivating lighting displays. Available in 50-foot length with 16.8 inches between each LED. Smart Permanent Outdoor LED String Lights are the epitome of enchanting outdoor lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.