Feit Legacy Bulbs 13 W PL 1.4 in. D X 4.6 in. L CFL Bulb Soft White Track and Recessed 2700 K 1 pk

  • Mfr # BPPLD13

  • Zoro # G5509562


product price:  $7.69
/ea

Key Features

Color Temperature
2700K
Lumens
780
Average Bulb Life
9.1 years / 10,000 hours
Base Type
GX23-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BPPLD13
Zoro #
G5509562
UPC #
17801009477
Country of Origin
China

Details

Color Temperature
2700K
Lumens
780
Average Bulb Life
9.1 years / 10,000 hours
Base Type
GX23-2

Description

The Feit Electric 13-watt Soft White (2700K) PLD GX23-2 Fluorescent Light Bulb is a compact replacement for fluorescent lighting in recessed fixtures, emergency lights, wall sconces, accent lighting, and other decorative fixtures. This non-dimmable CFL uses 13 watts of electricity. It produces an output of 850 lumens and has an average life of 10,000 hours/9.1 years. Choose a dependable compact fluorescent light bulb for residential or commercial applications.


  • • Compact design maximizes illumination in smaller fixtures
  • • Energy efficient upgrade to fluorescent PL lamps * *
  • • Ideal for work spaces and task lighting
  • • Long life reduces the hassle of replacing bulbs so often

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.