This item is Discontinued.

Feit Electric Feit Legacy Bulbs 15 W T8 1.1 in. D X 17.7 in. L Fluorescent Bulb Cool White Linear 4100 K 1 pk F15T8/CW/RP

This item is Discontinued.

Feit Electric

Feit Legacy Bulbs 15 W T8 1.1 in. D X 17.7 in. L Fluorescent Bulb Cool White Linear 4100 K 1 pk (Discontinued)

Mfr # F15T8/CW/RP
Zoro # G405305073
UPC # 17801013085
Country of Origin Thailand
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
F15T8/CW/RP
Zoro #
G405305073
UPC #
17801013085
Country of Origin
Thailand

Description

Feit Electric's 15 watt Non Dimmable Fluorescent Linear Tubes replace FT15T8 or T8 tubes. Each light produces 770 lumens of 4100K Cool White light for both living and workspaces. Use them for multi-purpose lighting or task lighting. An ideal choice for most fluorescent linear tube replacement applications, use them in offices, garages, basements, workspaces, warehouses, and more.Replace older, lumen depreciated light bulbs with newer fluorescent light bulbs to maintain full brightness. Switch to Feit Electric linear tube lights for your space and get up to 10,000 hours of superior light. That's 9.1 years based on 3 hours of daily use.


  • • Reliable replacement bulb for F15T8 or T8 fluorescent light fixtures.
  • • Linear fluorescent lamp suitable for a variety of general-purpose lighting needs
  • • 4100 K Cool White light ideal for workplaces and task lighting
  • • Energy cost of only $1.81/year
  • • Rated up to 10,000 hours/9.1 years of life, with avg. 3 hours daily use * *