Feit Legacy Bulbs 26 W PL 1.4 in. D X 6.4 in. L CFL Bulb Cool White Compact 4100 K 1 pk

  • Mfr # BPPLD26E/41

  • Zoro # G5505198


product price:  $7.89
/ea

Key Features

Watts
26 Watts
Bulb Base Type
G24Q-3
Average Bulb Life
9.1 years / 10,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPPLD26E/41
Zoro #
G5505198
UPC #
17801819786
Country of Origin
China

Details

Watts
26 Watts
Bulb Base Type
G24Q-3
Average Bulb Life
9.1 years / 10,000 hours

Description

The Feit Electric BPPLD26E/41 26-watt G24Q-3 Base CFL Light Bulb is a PL-shaped bulb for general purpose and task lighting. It replaces traditional bulbs with affordable compact fluorescent technology that produces a light output of 1500 lumens, using only 26 watts of electricity. Get Cool White (4100K) light, an ideal choice for living rooms, offices, and workspaces. Feit Electric CFL bulbs have a relatively cool running performance and are RoHS/FCC compliant. They have an average life of 10,000 hours/9.1 years with an estimated annual energy cost of only $3.13. Choose a dependable, general-purpose lighting bulb for residential or commercial applications.


  • • Compact design maximizes illumination in smaller fixtures
  • • Energy efficient upgrade to fluorescent PL lamps
  • • Ideal for work spaces and task lighting
  • • Long life reduces the hassle of replacing bulbs so often * *
  • • Flicker-free instant on illumination, with no warm-up time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.