Feit Legacy Bulbs 9 W PL 1.3 in. D X 6.5 in. L CFL Bulb Soft White Specialty 2700 K 1 pk

  • Mfr # BPPL9

  • Zoro # G5512828


product price:  $7.53
/ea

Key Features

Watts
9 Watts
Bulb Base Type
G23
Lumens
560
Average Bulb Life
9.1 years / 10,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPPL9
Zoro #
G5512828
UPC #
17801004052
Country of Origin
China

Details

Watts
9 Watts
Bulb Base Type
G23
Lumens
560
Average Bulb Life
9.1 years / 10,000 hours

Description

The Feit Electric BPPL9 9-watt G23 Base CFL Light Bulb is a PL-shaped bulb for general-purpose and task lighting. It replaces traditional bulbs with affordable compact fluorescent technology that produces a light output of 560 lumens, using only 9 watts of electricity. Get Soft White (2700K) light, an ideal choice for living rooms and bedrooms. They have an average life of 10,000 hours/9.1 years with an estimated annual energy cost of only $1.08. Choose a dependable, general-purpose lighting bulb for residential or commercial applications.


  • • Compact design maximizes illumination in smaller fixtures * *
  • • Energy efficient upgrade to fluorescent PL lamps * *
  • • 2700K Soft White light provides warm, inviting light * *
  • • Long life reduces the hassle of replacing bulbs so often

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.