Zoro Homepage

Feit LIFX A21 E26 Medium Smart-Enabled LED Bulb White 100 Watt Equivalence

  • Mfr # LFXA211600RGBW

  • Zoro # G015500165


product price: $37.79
/ea

Key Features

Width
2.8 in
Length
2.75 in
Depth
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXA211600RGBW
Zoro #
G015500165
UPC #
9347403004923
Country of Origin
China

Dimensions

Width
2.8 in
Length
2.75 in
Depth
5.45 in

Description

Average Rated Life: 25000 *Brand Name: Feit *Bulb Base Type: E26 Medium *Bulb Shape Type: A21 *Bulb Type: A-Line *California Title 20 Compliant: *Color Rendering Index: 90 *Color Temperature: *Commercial or Residential: Commercial or Residential *Dimm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.