Feit LIFX PAR38 E26 Medium Smart-Enabled LED Bulb Color Changing 150 Watt Equivalence

  • Mfr # LXPAR381600RGBW

  • Zoro # G315500155


product price:  $46.99
/ea

Key Features

Length
5.2 in
Width
5.25 in
Depth
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXPAR381600RGBW
Zoro #
G315500155
UPC #
9347403004879
Country of Origin
China

Dimensions

Length
5.2 in
Width
5.25 in
Depth
6.1 in

Description

Average Rated Life: 25000 *Brand Name: Feit *Bulb Base Type: E26 Medium *Bulb Shape Type: PAR38 *Bulb Type: Reflector *California Title 20 Compliant: *Color Rendering Index: 90 *Color Temperature: *Commercial or Residential: Commercial or Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.