Feit Linear PL GX23-2 LED Tube Light Soft White 13 Watt Equivalence 1 pk

  • Mfr # BPPLD13827LDHDR

  • Zoro # G209204671


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPPLD13827LDHDR
Zoro #
G209204671
UPC #
17801810271
Country of Origin
China

Description

Upgrade your existing 13W PL fixtures to advanced LED energy-saving technology with the Feit Electric BPPLD13/827/LED/HDRP Quad Tube LED Bulb. This 2-pin LED bulb has an output of 800 lumens and a cool 2700K Soft White light, ideal for creating a relaxing, comfortable mood in living rooms and bedrooms. It uses only 6.7 watts of electricity -- up to 61.5% less than equivalent standard fluorescent bulbs. Commercial Electric GX23-2 Quad Tube PL replacements keep cool regardless of atmosphere, giving them an average life span of 25,000/22.8 years. They are RoHS compliant and are 100% mercury free, which means safer handling and easy disposal. Installation is easy: no ballast replacement or LED driver installation is required. Choose a dependable, general-purpose lighting bulb for residential or commercial applications.


  • • PL Quad Tube Replacement LED Bulb GX23-2 Base
  • • Energy efficient upgrade to fluorescent PL lamps
  • • Long life reduces the hassle of replacing bulbs so often
  • • Compact design maximizes illumination in smaller fixtures
  • • Flicker-free instant on illumination, with no warm-up time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.