Feit Linear T5 Bright White/Cool White/Daylight/Daylight Deluxe 48 in. G5 T5 LED Linear Lamp 54 Watt

  • Mfr # T548HO/4CCTLED2

  • Zoro # G012466129


product price: $39.45
/ea
Sold in multiples of 6 for $236.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T548HO/4CCTLED2
Zoro #
G012466129
UPC #
17801908596
Country of Origin
China

Description

Feit Electric’s 32-watt (54-watt equivalent) direct replacement (type a) non-dimmable linear LED tubes replace f54t5 or t5 fluorescent and LED tubes. They work with most existing electronic ballasts for quick and easy plug-and-play installation, with no rewiring necessary. These 3300-lumen high output LED lights produce more light than traditional LED tubes. Choose from bright white 3000k, cool white 4000k, daylight 5000k or daylight deluxe 6500k before installing to have the right light for any job. They are a bright, reliable choice for many residential or commercial lighting including living rooms, garages, warehouses, offices, workshops, basements, convenience stores, retailers, classrooms and larger spaces with high ceilings. T548ho/4cct/LED/2 lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes.


  • • Works with most electronic ballasts, no rewiring is required
  • • Shatter-resistant and mercury-free, no special disposal is required * *
  • • Flicker-free, instant ON illumination at full brightness
  • • 3000K, 4000K, 5000K, or 6500K, superior light quality with accurate color rendering.
  • • LED technology offers more lumens per watt, saving energy over fluorescents and costing only $3.85/year * *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.