Feit Linear T8 Bright White 48 in. Bi-pin T8 LED Linear Lamp 32 Watt Equivalence 2 pk

  • Mfr # T848HO830LED2RP

  • Zoro # G809204675


product price:  $19.99
/pk 10, $2.00/ea
Sold in multiples of 10 for $199.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T848HO830LED2RP
Zoro #
G809204675
UPC #
017801908725
Country of Origin
China

Description

Feit Electric’s 32-watt direct replacement (type a) high output non-dimmable linear LED tubes replace f32t8 or t8 fluorescent and LED tubes. They work with most existing electronic ballasts for quick and easy plug-and-play installation, with no rewiring necessary. Their 3600-lumen high output LED light produces 2x more light than traditional LED tubes. These warm 3000k bright white lights create a welcoming feeling for both residential and commercial spaces. Use them in bedrooms, living rooms, restaurants, hotel lobbies or environments you want to feel comfortable and relaxed. T848ho/830/LED/2/rp lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. The estimated energy cost is only $3.85 per year. Switch to type a LED linear lights for your space and get up to 25,000 hours of superior light. That's over 22.8 years with 3 hours of daily use.


  • • They are mercury-free, with a shatter-resistant coating for safe and easy disposal
  • • Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors
  • • Lower heat emission extends the life of the tube and ends do not turn black or burn with age
  • • LED technology offers more lumens per watt, saving energy over fluorescents
  • • Their higher light output makes them ideal for high ceilings and large spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.