This item is Discontinued.

Feit Electric Feit Linear T8 Cool White 48 in. G13 Linear LED Bulb 32 Watt Equivalence 2 pk T848/840/B/LED2

Feit Linear T8 Cool White 48 in. G13 Linear LED Bulb 32 Watt Equivalence 2 pk (Discontinued)

  • Mfr # T848/840/B/LED2
  • Zoro # G605268413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T848/840/B/LED2
Zoro #
G605268413
UPC #
17801907957
Country of Origin
China

Description

Convert your existing fluorescent fixture to LED technology with the Feit Electric T848/840/B/LED/2 ballast bypass LED linear lamps. These 4ft. T8 tubes produce 1800 lumens of 4000K cool white light using only 18 watts - up to 44% less energy than a fluorescent lamp. Each shatterproof T8/T12 lamp has an average life of 35,000 hours / 32 years, is RoHS compliant and 100% mercury free. Choose a dependable flicker-free bulb for residential or commercial applications. Use of this linear tube requires bypassing the existing ballast and rewiring of the fixture.


  • • Converts your existing fluorescent fixture to LED technology *
  • • Requires re-wiring to bypass or remove the ballast, enabling the most efficient operation and less maintenance over time.
  • • Cool White vibrant light ideal for work spaces and task lighting
  • • Energy efficient LED technology uses considerably less power and last longer compared to equivalent incandescent light.
  • • Shatter-resistant and 100% mercury free, for safe handling and easy disposal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.