
Feit MR16 E26 (Medium) LED Bulb Soft White 50 Watt Equivalence 1 pk
Mfr # BPEXN500MEDLED
Zoro # G605268420
product price: $15.95
/eaSold in multiples of 4 for $63.80
Key Features
Voltage
120V
Watts
7
Bulb Base Type
E26 (Medium)
Bulb Shape
MR16
Color Temperature
3000 K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPEXN500MEDLED
Zoro #
G605268420
UPC #
17801747218
Country of Origin
China
Dimensions
Height
2.3 in
Bulb Dia.
1.5 in
Details
Voltage
120V
Watts
7
Bulb Base Type
E26 (Medium)
Bulb Shape
MR16
Color Temperature
3000 K
Dimmable
Yes
Lumens
520 lm
Rated Life
25,000 hr
Light Technology
LED
Light Color
Soft White
Bulb Beam Angle
42 Degrees
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric 50W MR16 LED light bulb. This 3000K soft white light is dimmable and will replace a 50-watt equivalent incandescent bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric MR16 bulbs have an average life of 25,000 hours / 22.8 years are RoHS compliant.
- • 100 percent mercury free
- • Usage track lighting and landscape
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.