
Feit MR16 GU10 LED Bulb Bright White 50 Watt Equivalence 1 pk
Mfr # BPMR16GU10930CA
Zoro # G3895128
product price: $8.95
/eaKey Features
Voltage
120V
Watts
4 W
Bulb Base Type
GU10
Dimmable
Yes
Lumens
300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPMR16GU10930CA
Zoro #
G3895128
UPC #
17801751307
Country of Origin
China
Dimensions
Length
2.2
Details
Voltage
120V
Watts
4 W
Bulb Base Type
GU10
Color Temperature
3000
Dimmable
Yes
Lumens
300
Rated Life
22.8 years / 25,000 hours
Light Technology
LED
Bulb Beam Angle
40 Degrees
Wattage Equivalency
50
Color Rendering Index
90+
Light Color
Bright White
Incandescent Wattage Equivalency
35
Description
This Feit Electric 35-watt equivalent traditional glass MR16 flood LED light bulb has a GU10 base. Featuring bright white and high 90+ CRI (color rendering index) a rating. This Enhance LED is our highest quality energy efficient light with bolder color rend.
- • Energy saving
- • Use in track lighting applications
- • Mercury free
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.