Zoro Homepage

Feit MR16 GU5.3 LED Bulb Warm White 20 Watt Equivalence 1 pk

  • Mfr # BPLVBAB/830CA

  • Zoro # G4309449


product price: $9.15
/ea

Key Features

Lumens
250
Voltage
12V
Fixture Rated Life
22.8 years / 25,000 hours
Fixture Wattage
2.9 Watts
Product Equivalent
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPLVBAB/830CA
Zoro #
G4309449
UPC #
17801747867
Country of Origin
China

Details

Lumens
250
Voltage
12V
Fixture Rated Life
22.8 years / 25,000 hours
Fixture Wattage
2.9 Watts
Product Equivalent
20
Product Beam Spread
38
Product Base
GU5.3

Description

Accent an area, illuminate a landscape or add outdoor security with the Feit Electric BPLVBAB/830CA reflector LED light bulb - up to 86 percent less than an equivalent 20-watt incandescent light. Feit Electric bi-pin LED landscape bulbs are RoHS compliant and 100% mercury free.


  • • Dependable reflector for landscape lighting
  • • Warm white glow makes any space appear cozy and inviting
  • • Energy star and California title 20 certified light bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.