Zoro Homepage

Feit OneSync 4 in. Solar Power Metal Square Bronze Hanging Pathway Light

  • Mfr # LAN4SQSYNCSOLBZ

  • Zoro # G009209623


product price: $42.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAN4SQSYNCSOLBZ
Zoro #
G009209623
UPC #
017801700312
Country of Origin
China

Description

Feit Electric's OneSync LAN4SQ/SYNC/SOL/BZ Solar RGBW Lantern brings performance, durability, and technology to your landscape design. Perfect for pathways or gardens, each lantern puts out bright 20-lumen LED light. You can select from 5 shades of white light or 8 colors at the press of a button. Its built-in dusk-to-dawn sensor activates once the sun goes down and stays lit for up to 8 hours. Change batteries without purchasing a whole new light. With a replaceable Lithium-Ion battery, you'll enjoy these lights for years to come. The OneSync Solar Lantern has a heavy-duty metal construction with high-quality frosted glass panes. The square lantern comes in a beautiful bronze finish that adds a traditional look to any landscape. Pair your Solar Lantern to the OneSync remote to group lights, dim, and adjust a wider array of colors. Syncs within 100 feet of other OneSync outdoor devices. For phone and smart device connectivity, pair with the OneSync Wi-Fi Bridge (not included). Works with Alexa and Google Assistant for voice control. The 48" Shepherd's Hook is sold separately.


  • • Tunable white with RGB color, select by pressing the button on the lantern
  • • Weather resistant heavy-duty metal construction, with frosted glass panes
  • • Long-lasting LED bulbs with replaceable Li-Ion battery
  • • Dusk-to-Dawn auto-on for up to 8 hrs.
  • • Easy installation, simply place it in direct sunlight.
  • • Built In Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.