Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit OneSync Bronze Solar Powered 40 W LED Pathway Light 2 pk

  • Mfr # PATHSYNC/SOLBZ2

  • Zoro # G809209564


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATHSYNC/SOLBZ2
Zoro #
G809209564
UPC #
17801725216
Country of Origin
China

Description

Feit Electric's OneSync PATH/SYNC/SOL/BZ/2/4 Starter Kit combines bright solar light, durable construction, and customizable control like never before. Each kit includes two 12-inch pathway lights and wireless remote control. Their 40-lumen output is 3x brighter than traditional solar lights. LED technology delivers up to 10,000 hours of life. Weather-resistant, each heavy-duty light kit is backed by a 3-year warranty. Select from five shades of white (2700K, 3000K, 4000K, 5000K, and 6500K) or 8 colors to set your desired mood. Its built-in dusk-to-dawn light activates once the sun goes down and stays lit for up to 8 hours. Place them where you like and ensure the solar panel gets plenty of sunlight. No wiring is required. For wireless control, hold the button on the light and press the group button on the remote. Create up to 6 lighting groups. Set timers to customize your landscape for parties, holidays, and more. OneSync comes in a stylish bronze finish adding a traditional look to your home. Easy installation means you never have to dig up your backyard or hire a professional. OneSync outdoor lights sync within 100 feet of each other for unlimited total range. For even more flexibility, pair with the OneSync Smart Wi-Fi Bridge (sold separately) to control lights from your phone or smart device. Experience the glow as far as you can go. The days of subpar solar are over.


  • • 5 selectable white and 8 selectable colors
  • • Bright 40-lumen output, 3 times brighter than traditional solar lights
  • • Heavy-duty metal construction
  • • Easy installation, just place in the ground in direct sunlight
  • • Wirelessly sync as many OneSync lights as you need
  • • Built in Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.