Zoro Homepage

Feit OneSync Oil Rubbed Bronze Solar Powered 40 W LED Bollard Light 1 pk

  • Mfr # BOLLRDSYNCSOLBZ

  • Zoro # G809233903


product price: $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOLLRDSYNCSOLBZ
Zoro #
G809233903
UPC #
017801725162
Country of Origin
China

Description

Feit Electric's OneSync 12 in. BOLLARD/SYNC/SOL/BZ Solar Bollard Lights combine bright solar light, durable construction, and customizable control like never before. Illuminate your landscape, patio, or garden pathways with rich, even light. Each 40-lumen light is three times brighter than traditional solar lights. OneSync's LED technology delivers up to 10,000 hours of life. Weather resistant, each heavy duty light is backed by a 3 year warranty. Choose between 8 different color options and 5 shades of white (2700K, 3000K, 4000K, 5000K, and 6500K). Its built-in dusk-to-dawn sensor activates once the sun goes down and stays lit for up to 8 hours. To start charging, place the spotlight where you like and adjust the solar panel to get plenty of sunlight. No more digging up your yard or hiring an electrician. OneSync Solar LED Pathway Lights come in a stylish bronze finish adding a modern look to your home. Pair with the OneSync landscape remote (sold separately) for wireless control. For even more flexibility, pair with the OneSync Landscape Smart Wi-Fi Bridge (sold separately) to control lights from your phone or smart device. Adjust colors, create lighting groups, and set timers to customize your landscape for parties, holidays, and more. Pathway lights sync within 100 feet of each other for unlimited total range. Experience the glow as far as you can go. The days of subpar solar are over.


  • • 5 selectable whites and 8 selectable colors
  • • Bright 40-lumen output, 3 times brighter than traditional solar lights
  • • Heavy-duty metal construction
  • • Easy installation, just place in the ground in direct sunlight
  • • Limitless expandability when placed within 100ft of OneSync devices
  • • Built in Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.