Zoro Homepage
This item is Discontinued.
Feit Electric Feit PAR16 E26 (Medium) LED Floodlight Bulb Daylight 60 Watt Equivalence 2 pk PAR16DM60950CA2

Feit PAR16 E26 (Medium) LED Floodlight Bulb Daylight 60 Watt Equivalence 2 pk (Discontinued)

  • Mfr # PAR16DM60950CA2
  • Zoro # G610519357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR16DM60950CA2
Zoro #
G610519357
UPC #
017801519167
Country of Origin
China

Description

The Feit Electric 2-pack of 6.2-watt (60-watt equivalent) PAR16 reflector LED flood light bulbs features our highest quality and most energy-efficient lights to date. Their crisp 5000K Daylight glow produces an invigorating environment ideal for office buildings, large rooms, museums, covered patios, porches, and other high ceiling applications. Each high-performance LED bulb features enhance vivid natural light with a high color rendering index (CRI) of 90+ which emanates more realistic, vibrant colors. They produce 89% less energy than traditional 60-watt incandescent light bulbs. The emits 560 lumens and the estimated energy cost is only $0.75 per year. with an average life span of up to 25,000 hours/22 years, this bulb lasts longer than an equivalent incandescent light, saving you replacement costs and time. The versatile PAR16 LED light bulb is fully dimmable, allowing you to adjust the amount of light to suit any scenario. It is Energy Star certified and CEC title 20 compliant. Each LED bulb has a 40 degree beam angle making it perfect for settings that require precise lighting. Use this PAR16 bulb in any indoor applications covered outdoor applications or other with medium E26 base sockets to create long-lasting, energy-efficient, illuminating rays that will brighten any home or commercial space.


  • • Dependable light for track or recessed lighting
  • • Natural daylight color energizes mornings and illuminates fine details
  • • Enjoy your lighting exactly the way you want it
  • • Dial it up, dial it down to set the mood with fully dimmable customizable lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.