
Feit PAR30 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 3 pk
Mfr # PAR30L7510KLED3
Zoro # G205896665
product price: $21.49
/pk 3, $7.16/eaKey Features
Voltage
120V
Watts
10.5
Bulb Base Type
E26 (Medium)
Bulb Shape
PAR30
Color Temperature
3000 K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR30L7510KLED3
Zoro #
G205896665
UPC #
-
Country of Origin
China
Dimensions
Height
4.8 in
Length
4.8
Bulb Dia.
3.75 in
Details
Voltage
120V
Watts
10.5
Bulb Base Type
E26 (Medium)
Bulb Shape
PAR30
Color Temperature
3000 K
Dimmable
Non-Dimmable
Lumens
750 lm
Rated Life
11,000 hours
Light Technology
LED
Bulb Beam Angle
38 Degrees
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric reflector light bulbs. Highlight artwork, illuminate a landscape, accent an area. or add outdoor security with our dependable light. LED reflectors provide the same brilliance with minimal heat using considerably less energy compared with the equivalent incandescent light. They also last much longer and will deliver years of reliable light without needing to be replaced.
- • Versatile shape conveniently fits a variety of common lighting tasks and fixtures
- • Warm White balances between warm and soft color light
- • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights * *
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.