
Feit PAR38 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 2 pk
Mfr # PAR3875/10KLED2
Zoro # G3901507
product price: $16.35
/eaKey Features
Voltage
120V
Watts
10.5
Bulb Base Type
E26 (Medium)
Bulb Shape
PAR38
Color Temperature
3000 K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR3875/10KLED2
Zoro #
G3901507
UPC #
17801542707
Country of Origin
China
Dimensions
Height
5 in
Length
5"
Bulb Dia.
4.75 in
Details
Voltage
120V
Watts
10.5
Bulb Base Type
E26 (Medium)
Bulb Shape
PAR38
Color Temperature
3000 K
Dimmable
Non-Dimmable
Lumens
750 lm
Rated Life
11,000 hours
Light Technology
LED
Bulb Beam Angle
38 Degrees
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric. Get instant on to full brightness with relatively cool running performance. Instant on to full brightness. Choose a dependable recessed & outdoor security bulb for residential or commercial applications.
- • UL/CUL listed, rohs compliant, mercury free
- • LED's instantly illuminate to full light output without any start-up time
- • Suitable for wet locations
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.