Zoro Homepage

Feit PAR38 E26 (Medium) LED Bulb Yellow 90 Watt Equivalence 1 pk

  • Mfr # PAR38/Y10KLEDBX

  • Zoro # G3905810


product price: $14.65
/ea

Key Features

Voltage
120V
Watts
6.5
Bulb Base Type
E26 (Medium)
Bulb Shape
PAR38
Rated Life
11,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR38/Y10KLEDBX
Zoro #
G3905810
UPC #
17801543254
Country of Origin
China

Dimensions

Height
4.25 in
Bulb Dia.
2.2 in

Details

Voltage
120V
Watts
6.5
Bulb Base Type
E26 (Medium)
Bulb Shape
PAR38
Rated Life
11,000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor and Outdoor
Light Color
Yellow

Description

This PAR38 colored LED is great for any festive, holiday or special occasion and uses less electricity and last longer than equivalent incandescent or halogen outdoor lighting. The yellow light is invisible to bugs, so you can illuminate your outdoor spaces without attracting pests. This long-lasting light bulb lasts up to 10,000 hours and will save you money on energy costs throughout the duration of the bulb. The versatile PAR38 weatherproof bulb is wet location rated and can be used in enclosed fixtures.


  • • Mercury free
  • • Ideal for parties, holidays, landscapes and accent lighting
  • • Instant on to full brightness
  • • Weatherproof, for use indoor and outdoor
  • • UL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.