Zoro Homepage

Feit PAR38 E26 (Medium) LED Grow Light Blue 16 Watt Equivalence 1 pk

  • Mfr # PAR38/GROW/LED

  • Zoro # G3906011


product price: $24.69
/ea

Key Features

Voltage
120V
Watts
16 Watts
Bulb Shape
PAR38
Dimmable
Non-Dimmable
Rated Life
22.8 years / 25,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR38/GROW/LED
Zoro #
G3906011
UPC #
17801543629
Country of Origin
China

Details

Voltage
120V
Watts
16 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
PAR38
Dimmable
Non-Dimmable
Rated Life
22.8 years / 25,000 hours
Light Technology
LED
Wattage Equivalency
16 watts

Description

Grow better, stronger plants with the Feit Electric PAR38, Grow, LED Non-dimmable PAR38 LED Plant Grow Light. Rated for high humidity use, it’s ideal for all phases of indoor plant growth and is suitable for soil or hydroponic gardens. Our grow bulbs emit more light in the useful 454nm blue and 630nm red spectrum than regular white LED bulbs and emits spectrum wavelengths and color for better photosynthetic response.


  • • Cooler lamp operation retains moisture in plants while preventing lamp burn
  • • Suitable for damp locations
  • • Choose a dependable general purpose grow light for your growing needs
  • • Energy saving LED
  • • Durable and long lasting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.