Zoro Homepage

Feit Performance R20 E26 (Medium) LED Bulb Soft White 45 Watt Equivalence 2 pk

  • Mfr # R20DM10KLED2

  • Zoro # G3888021


product price: $13.15
/ea

Key Features

Voltage
120V
Watts
7.5 Watts
Lumens
450
Wattage Equivalency
45
Average Light Bulb Life
10 years / 11,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20DM10KLED2
Zoro #
G3888021
UPC #
17801425246
Country of Origin
China

Details

Voltage
120V
Watts
7.5 Watts
Lumens
450
Wattage Equivalency
45
Average Light Bulb Life
10 years / 11,000 hours
Product Base
Medium (E26)
Product Beam Spread
110

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric R20DM/10KLED/2 2-pack R20 45W LED light bulbs. This 2700K soft white light is dimmable and will replace a 45-watt equivalent incandescent bulb. It produces a similar light output (450 lumens) and uses 7.5 watts of electricity and up to 83% less energy than a standard incandescent light bulb. Get instant on to full brightness with relatively cool running performance. Feit Electric R20 bulbs have an average life of 11,000 hours / 10 years, are RoHS compliant and 100% mercury free. Choose a dependable general purpose track and recessed lighting bulb for residential or commercial applications.


  • • No ultraviolet safe for artwork
  • • Color consistency
  • • Suitable for damp locations
  • • Low heat, durable, long life
  • • FCC compliant
  • • UL/CUL listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.