Feit PL GX24Q-3 4-Pin LED Bulb Cool White 26 Watt Equivalence 1 pk

  • Mfr # BPPLT26E841LED

  • Zoro # G109207024


product price:  $18.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPPLT26E841LED
Zoro #
G109207024
UPC #
17801810127
Country of Origin
China

Description

Upgrade your existing PL fixtures to advanced LED energy-saving technology with Feit Electric Triple Tube LED Bulbs. Shine a light on any task at hand with the PL LED lamp. This 4100K Cool White non-dimmable light is ideal for general purpose and task lighting. It replaces GX24q-3 4-pin 26-watt fluorescent bulbs. This energy-efficient lamp can produce 1200 lumens of light using 10 watts of electricity. This bulb has an average life rating of 25,000 hours/22.8 years and is mercury free. Choose a Feit Electric energy-saving bulb for dependable lighting in residential or commercial settings.


  • • Tritube CFLNI plug-in light bulb with 4-Pin GX24Q-3 Base
  • • Uses up to 61% less energy than your standard fluorescent replacement
  • • Installation is easy: no replacement of the ballast or installation of LED driver required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.