Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit Pro Series 5000 lm LED Corded Stand (H or Scissor) Work Light

  • Mfr # WORK5000XLPLUGF

  • Zoro # G701293906


product price: $51.43
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WORK5000XLPLUGF
Zoro #
G701293906
UPC #
17801726138
Country of Origin
China

Description

Light up worksites and outdoor events with the Feit Electric portable plug-in LED work light. This unit is water and dust resistant, wet-rated to power through even the toughest weather. It features a cast metal housing and heavy-duty 18/3 power cord for extra durability. This powerful light lets you see objects in greater detail with up to 5000 lumens of 5000K Daylight color temperature light. The WORK5000XLPLUGFOLD work light is rated to last 30,000 hours for up to 27 years of bright, reliable light. Take it along for nighttime sporting events, construction sites, and anywhere you need extra light in a compact package. A slim, hinge base design with an easy grip handle folds flat to 180 degrees for easier carrying. The light head rotates 360 degrees allowing users to angle the light exactly where needed. Choose a Feit Electric work light for your portable lighting needs.


  • • Plug-in work light for extra site lighting
  • • Water resistant housing and heavy-duty construction for extra durability
  • • Attached carrying handle for easy portability
  • • Rated for 30,000 hours of service life
  • • Folds down for portability and compact storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.