
Feit PS50 E26 (Medium) Filament LED Bulb Warm White 60 Watt Equivalence 1 pk
Mfr # PS50AYC820HDRP
Zoro # G510519334
Specifications
Product Information
Description
Add a designer touch to your home or business with this oversized vintage-style LED light bulb. This large light bulb features a thin LED filament suspended in clear acrylic. It evokes the feel of an Edison-style industrial bulb with added modern elements. Its extra large size makes a dramatic statement in restaurants, luxury hotels, and homes. Warm white light and amber glass create a romantic glow perfect for living spaces, bedrooms, or retail spaces. Hang it from a pendant and combine it with other vintage-style LED bulb varieties for a retro vibe. Customize the mood by adjusting the brightness with LED-compatible dimmer switches. The PS50/AYC/820/HDRP LED light is rated to last up to 15,000 hours and uses 94% less energy than equivalent 60-watt incandescent light bulbs. Enjoy the best of both worlds with vintage style and the latest LED technology.
- • Add dramatic vintage style to any room with classic filament style lighting normally only seen in high end restaurants or hotels
- • Soft white light shines through amber glass with an appealing warm glow
- • Dial it up, dial it down to set the mood with fully dimmable customizable lighting
- • Decorative light bulb is ideal for pendant lighting in areas where you want to make a statement
- • Energy saving long lasting LED bulbs rated to provide up to 15,000 hours of life
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.