Zoro Homepage

Feit R20 E26 (Medium) LED Bulb Adjustable White 45 Watt Equivalence 2 pk

  • Mfr # R20DM/6WYCA/2

  • Zoro # G509204289


product price: $15.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20DM/6WYCA/2
Zoro #
G509204289
UPC #
17801425727
Country of Origin
China

Description

The Feit Electric LED product line features our highest quality energy-efficient light. This adjustable white R20 dimmable reflector LED light bulb produces a similar light output while using 88.9% less energy than a standard 45-watt incandescent light bulb. Choose from Soft White, Bright White, Neutral White, Cool White, and Daylight color temperatures directly on the bulb or from a standard wall switch to get the perfect color temperature for any room and any mood. This high-performance bulb also has a high (CRI) of 90+ so colors appear more realistic and vibrant. Get instant on to full brightness with relatively cool running performance. These Feit Electric R20 bulbs have an average life of 25,000 hours/22.8 years are RoHS compliant, and are 100% mercury free. Choose a dependable bulb for general-purpose or track lighting in residential or commercial applications. Suitable for damp locations.


  • • 5 white light color choices in 1 bulb
  • • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
  • • Dimmable reflector light bulb
  • • Long life bulbs are rated to provide up to 25,000 hours of reliable light * *
  • • Latest energy efficient LED technology saves energy and money compared with the equivalent incandescent light over the life of the bulb * *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.