Feit SHOP 36 in. 1-Light lights 15 W LED Shop Light w/Motion Sensor

  • Mfr # SHOP3/840MOTSOL

  • Zoro # G310519350


product price:  $62.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHOP3/840MOTSOL
Zoro #
G310519350
UPC #
17801742978
Country of Origin
China

Description

The Feit Electric SHOP3/840/MOT/SOL 3-foot LED Shoplight with motion sensor comes fully assembled and is solar-powered for easy wireless installation. It comes equipped with a 20-foot cord between the solar panel and the light fixture. Perfect for hanging or flush mount installations to suit your space. The LED utility light is wet or dry location rated so it has the versatility to be used indoors or outdoors. The fixture provides up to six hours of motion-activated 4000K Cool White light to workshops, outdoor patios, or garages. After motion is detected, the fixture will illuminate at 1500 lumens for two minutes, then drop to 750 lumens. If motion remains detected, it will drop to 350 lumens after four more minutes. Choose this luminous general-purpose task lighting fixture for residential or commercial applications. This light fixture has an average life of 10,000 hours/9.1 years. The estimated annual energy cost is only $1.81. For bright, reliable light choose Feit Electric.


  • • Motion activated light for easy hands-free operation. 4000K Bright White Light will remain on for up to six hours if motion remains detected
  • • Hanging or flush mount installation and solar wireless powered for ultimate flexibility in installation options, wet or dry location rated so you can use indoors or provide utility lighting outside
  • • 1500-lumen light drops to 750, then 350 lumens while motion continues to be detected
  • • There is a 20-foot cord between the solar panel and the light fixture
  • • Average life of 10,000 hours/9.1 years. The estimated annual energy cost is only $1.81

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.