Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit SHOP 48 in. 1-Light each 19 W LED Utility Light

  • Mfr # 73992-CAN

  • Zoro # G2718183


product price: $24.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73992-CAN
Zoro #
G2718183
UPC #
17801740677
Country of Origin
China

Description

The Feit Electric 73992/CAN 4ft LED Utility Light adds style and functionality to any residential or commercial area. Perfect for either flush mount installation or hanging with an included six-inch wire harness, it provides extra light where you need it. 4000K Cool White color temperature LEDs are integrated directly into the fixture, so there are no lamps to replace. LEDs turn on instantly to full brightness with no flickering, for a faster, smoother lighting experience. LED Utility Lights output 1850 lumens using only 18 watts of electricity. An average life of 50,000 hours means no bulb replacements for up to 45.7 years with average use. These fixtures are Energy Star certified, upholding the highest energy-saving standards. Choose a no-humming, dependable general-purpose task lighting fixture for residential or commercial applications.


  • • Easy plug in ultra-lightweight design * *
  • • Simple way to add extra illumination to garages, basements workspaces and more
  • • Maintenance free design with no bulbs to replace * *
  • • Save energy and money with innovative LED lighting
  • • Damp Location Rated
  • • * Energy Star

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.