Feit SHOP 48 in. 1-Light each 23 W LED Shop Light

  • Mfr # SHOP484025MOTBA

  • Zoro # G706596309


product price:  $52.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHOP484025MOTBA
Zoro #
G706596309
UPC #
17801741643
Country of Origin
China

Description

The Feit Electric SHOP4/840/25/MOT/BAT 4 ft. rechargeable battery LED Shop Light comes fully assembled and provides added function to any residential or commercial area. High-efficiency LEDs output 1000 lumens of light using only 7.5 watts. An integrated 25Wh battery keeps the lights on for up to 3 hours when not connected to power. Built-in motion sensors automatically turn the shop light on when motion is detected, adding to energy savings and convenience. The ultra-lightweight fixture can be installed with the included two magnetic mounting brackets (for quick removal and recharging) or flush mounted using screws. Choose a no-humming, battery-powered utility light for garages, workshops, sheds, studios, or anywhere you need more light. 4000K Cool White light provides the perfect balance of warm and cool color temperatures for task lighting and working on projects.


  • • Plug-in or battery power options, a simple way to add extra illumination to garages, basements workspaces and more
  • • 3 hours battery runtime, with 3 hours to full recharge
  • • 4000K Cool White light ideal for workspaces and task lighting *
  • • Turn on / off with a pull chain, or with integrated motion sensor with automatic shut-off after one minute of activity
  • • Magnetic or flush mount options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.