Zoro Homepage

Feit Smart Home A19 E26 (Medium) Smart-Enabled LED Bulb Soft White 60 Watt Equivalence 1 pk

  • Mfr # OM60/927CA/AG

  • Zoro # G3892982


product price: $13.15
/ea

Key Features

Voltage
120V
Watts
9 watts
Color Temperature
2700
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM60/927CA/AG
Zoro #
G3892982
UPC #
017801171990
Country of Origin
China

Details

Voltage
120V
Watts
9 watts
Color Temperature
2700
Dimmable
Yes
Lumens
800
Rated Life
25000 hours
Light Technology
LED
Light Color
Soft White
Wattage Equivalency
9 Watts
Incandescent Wattage Equivalency
60

Description

Turning your home into a smart home is as simple as screwing in a light bulb with Feit Electric Alexa and Google Home-compatible smart light bulbs. Use your favorite smart device to easily turn lights on/off, dim, set groups and schedules from anywhere. Control lighting with simple voice commands or an intuitive mobile app. Setup is easy: OM60/927CA/AG bulbs connect directly to your 2.4GHz home Wi-Fi. These LED bulbs use 85% less energy than incandescent bulbs and are rated to last 25,000, for fewer bulb replacements. Enhance high-CRI LED light makes colors vibrant and skin tones look more natural, all while saving energy and lasting for decades. It has never been easier to customize your home's lighting to suit your lifestyle.


  • • Turn on/off and adjust lighting with your smartphone
  • • Compatible with Google Home and Amazon Alexa voice assistants
  • • Control lighting with simple voice commands
  • • Easy set up using a 2.4 GHZ home Wi-Fi network
  • • Soft white glow makes any area of the home feel cozy and inviting
  • • Built in Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.