Zoro Homepage

Feit Smart Home Battery Powered Indoor and Outdoor Smart-Enabled Security Camera

  • Mfr # ADJCAMPANWIFILD

  • Zoro # G906613653


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADJCAMPANWIFILD
Zoro #
G906613653
UPC #
017801152913
Country of Origin
China

Description

Protect your property and always know what's going on at home with the Feit Electric ADJCAMPANWIFI/LED/RP Smart Adjustable Panel Light with Pan and Tilt Camera. This Adjustable Panel Light with built-in camera installs directly into a standard E26 base to provide 12000 lumens of 5000K light using only 125 watts of energy. The built-in pan and tilt camera records in 1080p HD video which can be viewed live directly from the Feit Electric app or your compatible Amazon Alexa And Hey Google Smart Assistants. Recorded events can also be stored on a separately sold SD Card to be transferred and archived to any other storage devices. Get alerts and notifications whenever movement is detected and even interact if needed with the two-way voice-enabled built-in microphone and speaker. The Adjustable Panels can work as a spot or flood light by unfolding to be flat or by folding up 90 degrees to point the lights horizontally ensuring that your scene is always properly lit. Built-in Infrared Night Vision mode allows you to see up to 32 feet in the dark and the camera can be tilted and panned directly via the app.


  • • Independently adjustable panels fold up to 90 degrees to focus light where needed
  • • Detects motion at night from up to 32 ft away
  • • Pan/tilt the camera from your smart device for a greater field of vision
  • • Look in on your home or office from anywhere in the world using the Feit Electric app
  • • Works With Alexa, Hey Google, and the Feit Electric App
  • • Built in Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.