Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit Smart Home PAR38 E26 (Medium) Smart-Enabled LED Bulb Color Changing 90 Watt Equivalence 1 pk

  • Mfr # PAR38/RGBWCA/AG

  • Zoro # G105273467


product price: $26.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR38/RGBWCA/AG
Zoro #
G105273467
UPC #
17801172508
Country of Origin
China

Description

This versatile Smart PAR38 Reflector Light Bulb from Feit Electric works with Alexa or Google Home to control lighting with simple voice commands or the Feit Electric mobile app. Easily turn lights on/off, dim, and set groups and schedules. Its tunable white feature allows you to wind down with relaxing soft white light, get productive with cool white, set energizing daylight, or select a wide range of options in between from 2700K - 6500K. Get creative with millions of color options for parties, holidays, sporting events, and movie nights. This energy-efficient LED light emits the same 1000-lumen light as equivalent 90-watt bulbs using only 11.1 watts of electricity or 87.7% less energy. It is rated to last up to 25,000 hours/22.8 years. No more replacing traditional bulbs every year or two. Set up is simple: The PAR38/RGBW/CA/AG bulb installs like any screw-in bulb, then connects to the Feit app through 2.4 GHz home Wi-Fi networks. Once installed, control it from anywhere in the world or the comfort of your couch. It has never been easier to customize your home's lighting to suit your lifestyle.
  • • Compatible with Google Home and Amazon Alexa voice assistants
  • • Directional bulb perfect for accent lighting
  • • Choose from millions of color to match your mood
  • • Connects directly to home Wi-Fi without the need for special hubs
  • • Long-lasting LED light saves money over incandescents with fewer bulb replacements
  • • Built in Wifi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.