Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit Square E26 (Medium) Filament LED Bulb Soft White 40 Watt Equivalence 1 pk

  • Mfr # CUBECL927CAWFIL

  • Zoro # G012004666


product price: $47.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUBECL927CAWFIL
Zoro #
G012004666
UPC #
17801177442
Country of Origin
China

Description

With Clear Cube LED Bulbs from Feit Electric, adding luxury style to your home is as simple as screwing in a light bulb. This transparent glass cube is sure to become a conversation piece. Discreet white filament LED strips line the bottom edge to create an invisible bulb effect. Clean lines and soft light add a touch of sophistication to residential spaces, hotels, and luxury retail spaces. Its Soft White 2700K color temperature provides an inviting glow ideal for living rooms, dining areas, and bedrooms. Add a premium look to your space while saving energy with LED technology. Each bulb emits 300 lumens using only 3.3W of electricity. No special fixture is needed for installation. Hang it from pendant lights or screw it into wall sconces for a modern update to traditional lighting. Pair with Feit Electric woven fabric pendants to complete the look (sold separately). Integrated LEDs inside the bulb last up to 15,000 hours, for up to 13.7 years of gorgeous light.


  • • Looks as beautiful off as it does on, sculpted design is ideal for pendants and other uncovered fixtures
  • • Its contoured geometric shape and detailing deliver simple elegance to any room
  • • This bulb fits into medium E26 household sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.