Zoro Homepage
This item is Discontinued.
Feit Electric Feit ST19 E26 (Medium) Filament LED Bulb Amber Soft White 60 Watt Equivalence 1 pk ST19/VG/LED

Feit ST19 E26 (Medium) Filament LED Bulb Amber Soft White 60 Watt Equivalence 1 pk (Discontinued)

  • Mfr # ST19/VG/LED
  • Zoro # G3893098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST19/VG/LED
Zoro #
G3893098
UPC #
17801179958
Country of Origin
China

Dimensions

Length
6.2"

Details

Voltage
120V
Watts
5.5 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
ST19
Color Temperature
2100 kelvins
Dimmable
Yes
Lumens
400
Rated Life
13.7 years / 15,000 hours
Light Technology
LED
Bulb Finish
Amber glass
Light Color
Soft White

Description

Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric ST19 5.5W The Original Vintage LED amber glass light bulb. It produces a light output of 400 lumens and uses 5.5 watts of electricity. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100 percent mercury-free. Choose a dependable decorative bulb for residential or commercial applications.


  • • Combines the latest in LED technology with a timeless, traditional look *
  • • Soft White glow makes any space appear cozy and inviting
  • • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights * *
  • • Long life reduces the hassle of replacing bulbs so often

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.