Zoro Homepage

Feit ST19 E26 (Medium) LED Bulb Multi-Colored 2 Watt Equivalence 1 pk

  • Mfr # ST19/PRISM/LED

  • Zoro # G3905077


product price: $16.69
/ea

Key Features

Voltage
120V
Watts
2 Watts
Bulb Shape
ST19
Dimmable
Non-Dimmable
Rated Life
10,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST19/PRISM/LED
Zoro #
G3905077
UPC #
17801153118
Country of Origin
China

Details

Voltage
120V
Watts
2 Watts
Bulb Base Type
Medium (E26)
Bulb Shape
ST19
Dimmable
Non-Dimmable
Rated Life
10,000 hours
Light Technology
LED
Bulb Finish
Prismatic White
Wattage Equivalency
2 watts

Description

Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric ST19/PRISM/LED 3D fireworks effect LED Light Bulb. This light is non-dimmable and uses 2 watts of energy. This bulb fits a standard light socket and casts colorful fireworks light with 3D effect, which can bring gorgeous visual effects to your home, party, wedding and more. Get instant on to full brightness even in subzero temperatures with relatively cool running performance. This ST19 LED bulb has an average life of 10,000 hours, are RoHS compliant and are 100 percent mercury-free.


  • • Choose a dependable blue light for any home or office celebration
  • • Ideal for parties, dorms, clubs
  • • Suitable for damp locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.