Zoro Homepage

Feit ST19 E26 (Medium) LED Bulb Smoke Daylight 25 Watt Equivalence 1 pk

  • Mfr # ST19/SMK/VG/LED

  • Zoro # G3902767


product price: $10.79
/ea

Key Features

Voltage
120V
Watts
5.5 Watts
Bulb Base Type
Medium (E26)
Color Temperature
5000 kelvins
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST19/SMK/VG/LED
Zoro #
G3902767
UPC #
17801180053
Country of Origin
China

Dimensions

Length
6.2"

Details

Voltage
120V
Watts
5.5 Watts
Bulb Base Type
Medium (E26)
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
200
Rated Life
13.7 years / 15,000 hours
Light Technology
LED
Bulb Finish
Smoked glass
Light Color
Vintage
Bulb Designation
ST19

Description

Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric ST19 5.5W The Original Vintage LED smoke glass light bulb. It produces a light output of 200 lumens and uses 5.5 watts of electricity. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant. Choose a dependable decorative bulb for residential or commercial applications.


  • • Classic filament design
  • • Creates a unique vintage feel
  • • 100 percent mercury free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.