Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit ST52 E26 (Medium) LED Bulb Amber 60 Watt Equivalence 1 pk

  • Mfr # ST52/S/820/LED

  • Zoro # G3891479


product price: $43.29
/ea

Key Features

Voltage
120V
Watts
6.5
Bulb Base Type
Medium (E26)
Color Temperature
2000
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST52/S/820/LED
Zoro #
G3891479
UPC #
17801179712
Country of Origin
China

Details

Voltage
120V
Watts
6.5
Bulb Base Type
Medium (E26)
Color Temperature
2000
Dimmable
Yes
Lumens
300
Rated Life
13.7 years / 15,000 hours
Light Technology
LED
Light Color
Amber
Bulb Finish
Amber glass with a vintage style finish
Wattage Equivalency
6.5 Watts

Description

Enjoy all the benefits of advanced LED energy-saving technology with the dimmable Feit Electric ST52/S/820/LED 6.5w LED Original Vintage Light Bulb. The large amber white bulb features a unique flexible filament and produces a light output of 300 lumens uses 6.5 watts of electricity, 89 percent less energy than an equivalent incandescent bulb. Get instant on to full brightness with relatively cool running performance. The Original Vintage LED light bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100 percent mercury-free. Choose a dependable decorative bulb for residential or commercial applications.


  • • Ideal for decorative applications
  • • Lights up instantly
  • • Amber glass with a vintage style finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.