Feit T12 Daylight 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence 2 pk

  • Mfr # T1248HO850LED2R

  • Zoro # G609203441


product price:  $25.49
/pk 10, $2.55/ea
Sold in multiples of 10 for $254.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1248HO850LED2R
Zoro #
G609203441
UPC #
017801908435
Country of Origin
China

Description

Feit Electric’s 40-watt direct replacement (type a) high output non-dimmable linear LED tubes replace f40t12 or t12 fluorescent and LED tubes. They work with most existing ballasts for quick and easy plug-and-play installation, with no rewiring necessary. These 3600-lumen high output LED lights produce 2x more light than traditional LED tubes. Warm 3000k bright white light creates a welcoming feeling for both residential and commercial spaces. Use them in bedrooms, living rooms, restaurants, hotel lobbies or environments you want to feel comfortable and relaxed. Their higher light output also works in high ceilings and large spaces. T1248ho/830/LED/2/rp lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors. The estimated energy cost is only $4.82 per year. That's 31.9 years with 3 hours of daily use.


  • • They are mercury-free, with a shatter-resistant coating for safe and easy disposal
  • • Enjoy lower maintenance costs compared to traditional fluorescent linear lights
  • • Lower heat emission extends the life of the tube and ends do not turn black or burn with age
  • • LED technology offers more lumens per watt, saving energy over fluorescents
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.