Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit T5 Cool White 12 in. Bi-pin Base Linear LED Linear Lamp 8 Watt Equivalence 1 pk

  • Mfr # T512/840/LED

  • Zoro # G609204677


product price: $16.39
/pk 24, $0.68/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T512/840/LED
Zoro #
G609204677
UPC #
17801908329
Country of Origin
China

Description

Feit Electric's 8-watt Equivalent Direct Replacement (Type A) Non-dimmable Linear LED Tubes replace F8T5 or T5 fluorescent tubes. They work with most existing ballasts for quick and easy plug-and-play installation. These Linear LED lights produce 600 lumens, while using less energy than fluorescent lights. Feel refreshed and ready to get things done with these 4000K Cool White lights. Ideal for general use multi-purpose lighting or task lighting. Use in offices, garages, workspaces, and more. These lights offer instant-on, flicker-free full illumination with no warmup time. They are mercury-free and shatter-resistant for safe and easy disposal. Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors. Switch to T512/840/LED Type A LED linear lights for your space and get up to 35,000 hours of superior light. That's 31.9 years with 3 hours of daily use.


  • • Works with most electronic ballasts, no rewiring is required
  • • Shatter-resistant and mercury-free, no special disposal is required
  • • Flicker-free, instant ON illumination at full brightness
  • • 4000K Cool White, superior light quality with accurate color renderings CRI: 80) *
  • • LED technology offers more lumens per watt, saving energy over fluorescents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.