Feit T5 Daylight Deluxe 12 in. Bi-Pin Linear LED Linear Lamp 8 Watt Equivalence 1 pk

  • Mfr # T512/865/LED

  • Zoro # G009204680


product price: $13.49
/pk 6, $2.25/ea
Sold in multiples of 6 for $80.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T512/865/LED
Zoro #
G009204680
UPC #
17801908336
Country of Origin
China

Description

Feit Electric’s 8-watt equivalent direct replacement (type a) non-dimmable linear LED tubes replace f8t5 or t5 fluorescent and LED tubes. They work with most existing electronic ballasts for quick and easy plug-and-play installation, with no rewiring necessary. Each linear LED light produces 450 lumens, while using less energy than fluorescents. These warm 3000k bright white lights create a welcoming feeling for both residential and commercial spaces. Use them in bedrooms, living rooms, restaurants, hotel lobbies or environments you want to feel comfortable and relaxed. T512/830/LED lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. The estimated energy cost is only $0.72 per year. Switch to type a LED linear lights for your space and get up to 35,000 hours of superior light. That's 31.9 years based on 3 hours of daily use.


  • • They are mercury-free, with a shatter-resistant coating for safe and easy disposal
  • • Ideal for various applications including office, garage, warehouse and basement
  • • LED technology offers more lumens per watt, saving energy over fluorescents
  • • Lower heat emission extends the life of the tube and ends do not turn black or burn with age
  • • Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.