Feit T8 Daylight 18 in. Bi-Pin T8 LED Linear Lamp 18 Watt Equivalence 1 pk

  • Mfr # T818/850/LED

  • Zoro # G509204678


product price:  $12.39
/pk 6, $2.07/ea
Sold in multiples of 6 for $74.34

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T818/850/LED
Zoro #
G509204678
UPC #
17801908961
Country of Origin
China

Description

Feit Electric’s 18-watt equivalent direct replacement (type a) non-dimmable linear LED tubes replace f18t8 or t8 fluorescent and LED tubes. They work with most existing electronic ballasts for quick and easy plug-and-play installation, with no rewiring necessary. Each linear LED light produces 770 lumens, while using less energy than fluorescents. These bright 5000k daylight white lights provide crisp light for both residential and commercial spaces. They emit an invigorating cool white light ideal for reading, working on intricate projects and revealing fine details. Create an energetic mood ideal for craft rooms, bathrooms, kitchens, laundry rooms, utility rooms, outdoor security lighting, classrooms and hospitality settings. T818/850/LED lights turn on instantly, offering flicker-free full illumination with no warmup time compared to fluorescent tubes. Each high-quality bulb offers accurate color-rendering, for more vibrant, true-to-life colors. The estimated energy cost is only $0.96 per year. Switch to type a LED linear lights for your space and get up to 35,000 hours of superior light. That's 31.9 years based on 3 hours of daily use.


  • • Lower heat emission extends the life of the tube and ends do not turn black or burn with age
  • • Enjoy lower maintenance costs compared to traditional fluorescent linear lights
  • • LED technology offers more lumens per watt, saving energy over fluorescents
  • • They are mercury-free, with a shatter-resistant coating for safe and easy disposal
  • • Ideal for various applications including office, garage, warehouse and basement
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.