
Feit T8 E17 (Intermediate) LED Bulb Warm White 40 Watt Equivalence 1 pk
Mfr # BP40T8N/SU/LED
Zoro # G3899842
product price: $9.39
/eaKey Features
Voltage
120V
Watts
3.5 W
Bulb Shape
T8
Color Temperature
3000
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP40T8N/SU/LED
Zoro #
G3899842
UPC #
17801692679
Country of Origin
China
Dimensions
Length
2.6"
Details
Voltage
120V
Watts
3.5 W
Bulb Base Type
Intermediate (E17)
Bulb Shape
T8
Color Temperature
3000
Dimmable
Non-Dimmable
Lumens
270
Rated Life
13.7 years / 15,000 hours
Light Technology
LED
Light Color
Warm White
Wattage Equivalency
40
Incandescent Wattage Equivalency
40
Description
Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric 40W T8 LED light bulb with an intermediate E17 base. Feit Electric T8 bulbs have an average life of 15,000 hours/13.7 years are RoHS compliant. Choose a dependable desk lamp bulb for residential or commercial applications.
- • Get instant on to full brightness with relatively cool running performance
- • 100 percent mercury free
- • Durable and long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.