Zoro Homepage

Feit White 5/6 in. W LED Recessed Downlight 75 W

  • Mfr # LEDR56B6WY/MP/6

  • Zoro # G616289940


product price: $59.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDR56B6WY/MP/6
Zoro #
G616289940
UPC #
-
Country of Origin
China

Description

Upgrade your old recessed downlights and save energy with an LED Downlight Retrofit Kit with Baffle Trim from Feit Electric. These dimmable lights fit most 5 or 6 in. recessed cans. They produce up to 925 lumens using only 10.2-watts - up to 87 percent less energy than a 75-watt equivalent incandescent light. They feature Adjustable White color temperatures. Preset one of 5 white light options on the bulb. Choose soft white 2700K, bright white 3000K, neutral white 3500K, cool white 4000K, and daylight 5000K, or set the light to SWITCH and change color temperatures with the flip of a light switch. With adjustable white light, you can match your current lighting or set the perfect mood for any room and any activity. Customize the mood further with full range dimming when combined with compatible dimmer switches sold separately. Enhance 90 CRI LED light makes colors appear vibrant and skin tones look more natural, all while saving energy and lasting for decades. The Enhance LED Downlight Retrofit Kit is ideal for residential use in kitchens, living rooms, and dining rooms. It also works for commercial use as general lighting in retail and hospitality spaces. Featuring a sleek, white design and baffle trim, this downlight is equipped for use in new construction, remodels, and retrofits to replace your current recessed bulbs. Each Energy Star-qualified kit comes with a standard base adapter and a pre-mounted trim for hassle-free installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.