Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feit White 7.6 in. W LED Disklight Retrofit Kit 12 W

  • Mfr # 74006/6WYCA

  • Zoro # G3901236


product price: $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74006/6WYCA
Zoro #
G3901236
UPC #
17801741803
Country of Origin
China

Description

Get the right light for every activity with the 5-inch Round Ceiling Light from Feit Electric. With 5 selectable color options, you can wake up to cool, energizing light and then wind down with warm, relaxing light, all in the same fixture. Color temperatures include Warm White 3000K, Neutral White 3500K, Cool White 4000K, Daylight 5000K, and Daylight Deluxe 6500K. Choose a color before installation or adjust afterward with a flip of a standard wall switch. Its ultra-slim, low-profile design (less than 1 in.) is perfect for any low ceiling area. The universal surface mount fits 4-inch recessed cans. It can also be flush-mounted to provide the look of a traditional downlight. The 74202/6WYCA downlight emits 600 lumens of light using only 7.2 watts of electricity. Save 85% energy output compared to traditional 50-watt fixtures. It features integrated dimmable LEDs, so there are no bulbs to replace for the life of the fixture. Get an average of 50,000 hours of life from this energy-efficient light. 90+ CRI light offers bolder color rendering and enhanced contrast. High-quality light means people and objects appear more vibrant with true-to-life color. Choose this Energy-Star-certified light for high-quality light and color choice. Enhance the mood of your home or commercial space.


  • • Selectable color temperature, soft white, cool white, daylight
  • • Slim profile
  • • Easy installation
  • • Usage: Ceiling flush mount and recessed can applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.