Zoro Homepage

Filament LED Bulb, Type A, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Clear, 4PK

  • Mfr # A1960CL930CA/FIL/

  • Zoro # G013757943


product price: $17.15
/pk 4, $4.29/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1960CL930CA/FIL/
Zoro #
G013757943
UPC #
17801159301
Country of Origin
China

Description

Enjoy classic style and modern reliability and energy savings, with the Feit Electric A1960CL930CA/FIL/4 four-pack of LED light bulbs. These beautiful high-performance bulbs combine innovative LED technology with filament strips, saving energy while providing the look of a traditional bulb. Each bulb outputs 810 lumens of light while using only 9W - a saving of up to 85% in energy costs over an equivalent 60 W incandescent. 3000K bright white color temperature is ideal in bedrooms, living rooms and anywhere you need warm, inviting light. High 90+ CRI that makes colors more vivid and natural. These bulbs last up to 15,000 hr/13.7 years. Their estimated annual energy cost is only $1.08. The versatile A19s are fully dimmable and suitable for a variety of general purpose lighting applications. Choose a stylish, dependable Feit Electric bulb for both residential and commercial uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.