GLP8ADJS/CLAMP32WLED Full Spectrum Grow Light, Adjustable LED, 120 V, 32 W, LED Lamp, 2400

  • Mfr # GLP8ADJS/CLAMP32W

  • Zoro # G514560875


product price:  $49.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLP8ADJS/CLAMP32W
Zoro #
G514560875
UPC #
17801743616
Country of Origin
Viet Nam

Description

Grow stronger and more resilient plants with the Feit Electric GLP8ADJS/CLAMP32WLED full spectrum grow light. This 43 PAR/PPF, 2400 lumen portable fixture comes equipped with a unique clamp that can affix to almost any surface. The convenient and easy to install Clamp Grow Light is perfect at any stage of the plants life as it reaches much needed intensity without generating intense heat which can damage the top of your canopy. Switch between three spectrums depending on the growth stages of your plant. The blue light spectrum is essential for seedlings and young plants developing through their vegetation stages and the Red light spectrum is most effective for the stretching of leaves and flowers later on in the growth cycle. The white spectrum can be used to allow visibility of the plants in a comfortable spectrum to our eyes while also sharpening and energizing the contrast of colors in your garden with its pure 6500k Daylight. This grow light is rated for high-humidity and is ideal for use in an indoor soil, mixed media or hydroponic garden. Our energy-efficient LED grow lights last 25,000 hr/22.8 years and can produce the entire spectrum needed for all stages of plant growth using only 32W. Choose a no humming, dependable grow lighting fixture for your indoor garden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.