Grow Light, 0.158 A, 120 V, 2 -Lamp, LED Lamp, 1200 Lumens, 3300 K Color Temp

  • Mfr # GLP24FS/19W/LED

  • Zoro # G414560982


product price:  $49.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLP24FS/19W/LED
Zoro #
G414560982
UPC #
17801743449
Country of Origin
China

Description

Grow better, stronger plants with the Feit Electric blue spectrum dual 2 ft LED grow light. Rated for high humidity, it's ideal for all phases of indoor plant growth and is suitable for soil or hydroponic gardens. Our grow lamps emit more light in the useful 450 nm blue spectrum than regular white LED bulbs and emits spectrum wavelengths and color for better photosynthetic response. Instant full brightness lamps are integrated directly into the fixture so there are no lamps to replace. Linkable up to eight fixtures and lightweight, they Includes 5 ft plug in cord and a 6 in hanging wire harness. Our blue spectrum dual LED grow lights offer low heat emission and low energy consumption, produce even light distribution and have an average life of 25,000 hrs/22.8 years. Choose a no humming, dependable general purpose grow lighting fixture for your growing needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.